Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Power Consumption (W) Weight (g) Overall Length (mm) Type TRUSCO Part Number Heater Dimensions (mm) Solder Iron Point Dimensions (mm) Maximum Temperature (degreeC) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Weight (g) Overall Length (mm) Type TRUSCO Part Number Heater Dimensions (mm) Solder Iron Point Dimensions (mm) Maximum Temperature (degreeC) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 570 282 Flat type nichrome heater type 129-3656 68L x 29W x 2t 2 sheets 8x31x70 440 1PC 1 SH-152L 07543067 64.99 SGD
In stock
200 570 282 Flat type nichrome heater type 129-3672 68L x 29W x 2t 2 sheets 8x31x70 450 1PC 1 SH-202L 07543076 66.99 SGD
In stock
300 800 296 Flat Nichrome Heater 129-3699 Two 76L x 33W x 2t x 15x34x75 460 1PC 1 SH-302L 07543094 78.99 SGD
In stock
500 1150 368 Flat Nichrome Heater - 95Lx38Wx3tx2 pieces 20x39x87 510 1PC 1 SH-500L 02211361 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For base production
5
From Japan
On 2016-06-10 09:45:11
It is easy to use, and a wide range of solder can be made at once and the workability has been improved.
This review is about item#07543094.
Soldering work
5
From Japan
On 2016-02-27 22:27:54
I think that the balance between weight and temperature is very good.
This review is about item#07543076.
Fabric-use fabric is melt-cut (prevention of thread fray at the cut part)
5
From Japan
On 2015-05-01 10:12:51
Flat woven fabrics with flame retardant fiber for warp yarns, general purpose fibers for weft yarns, two flame retardant fibers in the width direction of woven fabric, and cut the weft yarns with this electric iron. It was optimal for heat capacity as well as for high-basis weight cutting (good workability, cut surface quality OK)
This review is about item#02211361.
Solder raising work etc. of grounding wire in terminal processing
5
From Japan
On 2014-07-23 14:08:09
Currently we are using the same manufacturer. I have already used it for twenty years, so I think that it is about time to purchase, I think that the balance of use is very good.
This review is about item#07543067.
Production of railroad model
4
From Japan
On 2013-06-04 22:31:44
· I want you to sell several types of iron top shapes that are being used by changing your own work style according to the work · The hand switch is convenient, but not only ON / OFF but another position is provided and the current limit If there is no thing to solder all the time, it can correspond from various conditions such as heating, energy saving and fire · Because of the unique shape, depending on the stand and the work contents Why do not you consider working plates etc with heat resistant material separately?
This review is about item#07543076.

Related Products