Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Power (V) Weight (g) Overall Length (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Soldering Iron Power Consumption (W) Type TRUSCO Part Number Diameter x Length (mm) Maximum Temperature (degreeC) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power (V) Weight (g) Overall Length (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Soldering Iron Power Consumption (W) Type TRUSCO Part Number Diameter x Length (mm) Maximum Temperature (degreeC) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1 2279 - SS-202I 200 - 129-2412 - - 1pc 1 SS-200I/202I-H 02211605 36.99 SGD
In stock
- - - 1 2279, 1 2279 1-2282 SS-102I, SS-102I 100, 100 Standard 129-2374, 129-2374 - - 1PC 1 SS-100I/102I-H 02211483 25.99 SGD
Shipped after 2018-05-31
100, 100 500, 500 352, 352 - - SS-152I, SS-152I 150, 150 Standard - (Tip) 13x115 450, 450 1PC 1 SS-150I/152I-H 02211544 28.99 SGD
In stock
- - - - - SS-302I, SS-302I 300, 300 Standard - - - 1PC 1 SS-300I/302I-H 02211666 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
At the request of the business partner
5
From Japan
On 2017-03-30 18:05:19
It is good, since the repair request will come regularly, thank you in the future.
This review is about item#2211605.
Manufacture of accessories
5
From Japan
On 2016-06-25 17:01:38
It was able to be used smoothly by replacing it with the main body we used so far. This heater is soon to be used for about 2 hours or it is quick to break. It will be saved if the price goes down a little more.
This review is about item#02211544.
Flat wire connection solder
5
From Japan
On 2015-09-16 15:56:37
At the time of replacement, the part of the solder part is melted by heat.
This review is about item#02211544.

Related Products