Buy more than* S$200* and get FREE SHIPPING

Torque driver

4.33 (3)
Pricision
+/-3%
...see all>
Product Options
ADD TO CART
Others Accessories Caution 2014 TRUSCO Published Page Torque Adjustment Range: Minimum-Maximum (cN, M) Torque Adjustment Range 1 Scale (cN-m) Reference/Old Model Type Weight (g) Overall Length (mm) TRUSCO Part Number Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Others Accessories Caution 2014 TRUSCO Published Page Torque Adjustment Range: Minimum-Maximum (cN, M) Torque Adjustment Range 1 Scale (cN-m) Reference/Old Model Type Weight (g) Overall Length (mm) TRUSCO Part Number Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bits sold separately. - Bit is not included, Bit is not included - 30 - 200 5.00 20FTD2-S About 300 275 158-0183 - 1PC 1 FTD200CN2-S 02467604 229.99 SGD
In stock
- - Bit is not included, Bit is not included - 10 to 50 1.00 5FTD 285 215 - #1(+),0.7x7(-) 1PC 1 FTD50CN 02467647 269.99 SGD
Shipped after 2018-04-27
Bit is not included - Bit is not included, Bit is not included 1-1170 10 to 100 2.00 10FTD2-S 370 275 158-0175 - 1PC 1 FTD100CN2-S 02467595 229.99 SGD
In stock
Bit is not included - Bit is not included, Bit is not included 1-1170 3 to 20 0.50 2FTD2-S 140 152 158-0159 - 1PC 1 FTD20CN-S 02467577 189.99 SGD
In stock
Bit is not included - Bit is not included, Bit is not included 1-1170 1 to 10 0.20 1FTD2-S 140 152 158-0141 - 1PC 1 FTD10CN-S 02467561 189.99 SGD
In stock
- - Bit is not included, Bit is not included - 80 to 400 10.00 40FTD 410 270 - #2(+),0.9x7(-) 1PC 1 FTD400CN 02467674 309.99 SGD
Shipped after 2018-04-27
Bit is not included - Bit is not included, Bit is not included 1-1170 0.5 to 5 0.10 05FTD2-S 140 152 158-0132 - 1PC 1 FTD5CN-S 02467552 189.99 SGD
In stock
Bit is not included - Bit is not included, Bit is not included 1-1170 0.3 to 2 0.05 02FTD2-S 140 152 158-0124 - 1PC 1 FTD2CN-S 02467543 199.99 SGD
In stock
- Auxiliary fastener Bit is not included, Bit is not included 1-1170 100 to 800 20.00 80FTD2-S 900 330 158-0205 #3(+),1x12(-) 1PC 1 FTD8N2-S 02467622 489.99 SGD
In stock
- - Bit is not included, Bit is not included - 20 to 100 2.00 10FTD 290 215 - #2(+),0.7x7(-) 1PC 1 FTD100CN 02467656 269.99 SGD
Shipped after 2018-04-27
- - Bit is not included, Bit is not included - 40 to 200 5.00 20FTD 390 270 - #2(+),0.9x7(-) 1PC 1 FTD200CN 02467665 289.99 SGD
Shipped after 2018-04-27
- Auxiliary fastener Bit is not included, Bit is not included 1-1170 300 to 1600 50.00 160FTD2-S 930 330 158-0213 #3(+),1x12(-) 1PC 1 FTD16N2-S 02467631 489.99 SGD
In stock
Bit is sold separately. - Bit is not included, Bit is not included 1-1170 5 to 50 1 5FTD2-S 370 275 158-0167 - 1PC 1 FTD50CN2-S 02467586 219.99 SGD
In stock
Bit is sold separately. - - - 50 to 400 10 40FTD2-S About 300 275 158-0191 - 1PC 1 FTD400CN2-S 02467613 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Tightening confirmation
3
From Japan
On 2015-01-30 13:49:22
It was not satisfactory.
This review is about item#02467552.
Adjustment of mold
5
From Japan
On 2014-07-25 14:50:59
Although I was a bit uneasy to buy it through mail order, I used to watch it and was relieved with what I expected. Also, I could buy the price cheaper than other shops.
This review is about item#02467561.
Used for tightening / loosening test
5
From Japan
On 2013-04-19 18:38:03
Although the price is somewhat expensive, it is reliable and can be used with confidence.
This review is about item#02467604.

Related Products