Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outlet corner A (mm) Display Units Dimensions p (mm) Torque Adjustment Range (Minimum - Maximum)(Nm) Torque Adjustment Range 1 Scale (Nm) Dimension T (mm) Dimensions B (mm) Overall Length L (mm) Dimension H (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet corner A (mm) Display Units Dimensions p (mm) Torque Adjustment Range (Minimum - Maximum)(Nm) Torque Adjustment Range 1 Scale (Nm) Dimension T (mm) Dimensions B (mm) Overall Length L (mm) Dimension H (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 N m 70 10.0 to 70.0 2.5 25.4 22.2 398 37.3 0.5 1PC 1 T3FN70 02014433 -
Discontinued
[x]
12.7 N m 96 30.0 to 210.0 10 31.0 28.6 487 46.0 0.9 1PC 1 T4FN210 02014521 -
Discontinued
[x]
9.5 N m 70 2 to 6 0.2 23.4 15.9 223 35.0 0.2 1PC 1 T3FN6 02014424 -
Discontinued
[x]
9.5 N/m 70 0.4 - 2.5 0.1 23.4 15.9 239 35.0 0.2 1PC 1 T3FN2.5 02014397 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To the specified torque tightening point.
5
From Japan
On 2014-03-04 12:45:47
The feeling of use is also good, it's nice.
This review is about item#02014397.
Measurement work when assembling automobile parts
2
From Japan
On 2012-10-18 18:12:51
It seems that it was long-term stock, it was rusted when it arrived. The same thing was sent again. I can not believe the nerve that sends it again without checking the product against the claim "rusted".
This review is about item#02014582.

Related Products