Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Monkey Torque Wrench

2014 TRUSCO Published Page
1-1159
Width across Flat: Range of Use (mm)
10 to 27
Head Width (mm)
54
Torque Capability Range (N m)
5 to 25
1 Scale (N ,m)
0.25
Weight (kg)
0.41
Overall Length (mm)
280
TRUSCO Part Number
119-8653
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MWLN25 02014311 -
Discontinued
[x]
ADD TO CART

Related Products