Buy more than* S$200* and get FREE SHIPPING

RSD High Grade 2 Layer Type Box

5.00 (1)
Overall Height (mm)
180
Color
Green
Material
Steel
...see all>
Product Options
ADD TO CART
Medium Plate Dimensions (mm) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium Plate Dimensions (mm) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350x198xH130 (inner dish is used) 350x200x180 (upper 50, lower 130) 1PC 1 RSD-351 09207861 80.99 SGD
Shipped after 2018-01-22
470 x 87 x H49, pitch: 57 470 x 200 x 180 (upper 50, lower 130) 1PC 1 RSD-471 06782736 119.99 SGD
Shipped after 2018-01-22
410 X 87 X H49, PITCH: 57 410 x 200 x 180 (Top 50, lower row 130) 1PC 1 RSD-411 09207877 109.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office emergency tool holder
5
From Japan
On 2017-08-10 08:29:47
The handle is made of pipe and the thickness of the main body is sufficiently firm and it is good to make. Convenient long tool is included. You can also remove the partition plate and fit the small parts. I chose to have a lid fastener, but since the lid does not open in conjunction with the handle, it takes time and effort to remove the fasteners and it feels both good and bad.
This review is about item#06782736.

Related Products