Buy more than* S$200* and get FREE SHIPPING

38 mm of At One-Touch Belts

3.00 (4)
Belt Thickness (mm)
2.8
Belt Width (mm)
38
...see all>
Product Options
ADD TO CART
Compatible Carabiner Sizes (mm) Adjustable Waist Circumference (cm) Belt Color Compatible Belt Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Carabiner Sizes (mm) Adjustable Waist Circumference (cm) Belt Color Compatible Belt Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 38 70 to 100 White No belt loop 1PC 1 PS-006 07079536 26.99 SGD
Shipped after 2018-04-26
38 or more 70 to 100 Blue Without belt loop 1PC 1 PS-004 07079511 19.99 SGD
Shipped after 2018-04-26
38 or more 70 to 100 Green Without belt loop 1PC 1 PS-001 07079484 19.99 SGD
Shipped after 2018-04-26
38 or more 70 - 100 Navy Without belt loop 1PC 1 PS-002 07079493 19.99 SGD
In stock
more than 38 70 - 100 Black Without belt loop 1PC 1 PS-003 07079502 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Fastening of waist tool
4
From Japan
On 2018-02-15 14:48:45
I wanted a narrow belt. I am satisfied with the material but I wish it was a little thinner.
This review is about item#7079502.
Nail bag threading
5
From Japan
On 2017-11-19 16:15:50
Even after more than four years of purchase, I am still working actively and I'm doing my best.
This review is about item#7079502.
I use the pouch to put the equipment as a belt
1
From Japan
On 2016-10-21 11:47:37
The part overlapping with the belt threading of the bag has been frayed deteriorating within a month after purchasing.
This review is about item#7079493.
Work clothes and nail bag threading
2
From Japan
On 2013-09-11 12:44:11
It is thick enough that the waist adjustment part's bulge is not half-end and its thickness is not half compared to a one-touch belt made by another company (50 mm). I think that few pants fit for this bulge. With ordinary denim and slacks I think that with this thickness will not enter the belt threading. I purchased it because I needed 38 mm but it was disappointing. It is too thick to be rabbits.
This review is about item#07079502.

Related Products