Buy more than* S$200* and get FREE SHIPPING

Kawatec Hips 3-Stage Bag for Electric Tools

5.00 (1)
Dimensions (Length L x Width W x Depth D)(mm)
220x195x115
Material
Trim pocket: Nylon dobby material
...see all>
Product Options
ADD TO CART
Compatible Belt Width (mm) Color Compatible Carabiner Sizes (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Belt Width (mm) Color Compatible Carabiner Sizes (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Possible to 60 White Possible till 8phi 1PC 1 KW-03-W 07079615 51.99 SGD
Shipped after 2018-07-02
Possible to 60 Purple Possible till 8phi 1PC 1 KW-03-P 07079581 51.99 SGD
Shipped after 2018-06-29
Possible to 60 Navy Possible till 8phi 1PC 1 KW-03-N 07079606 -
Discontinued
[x]
Up to 60 possible Black Up to 8phi possible 1PC 1 KW-03-B 07079597 53.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Black ink
5
From Japan
On 2014-09-03 17:23:35
It is easy to use with plenty of depth and a black ink well.
This review is about item#07079581.

Related Products