Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

KAWATEC Multi Purpose Parts Pocket

5.00 (1)
Dimensions (Length L x Width W x Depth D)(mm)
185x150x90
...see all>
Product Options
ADD TO CART
Compatible Carabiner Sizes (mm) Compatible Belt Width (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Carabiner Sizes (mm) Compatible Belt Width (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Possible till 8phi Possible to 60 Purple Trim pocket: Nylon Dobby material 1PC 1 KW-04-P 07079624 36.99 SGD
Shipped after 2018-05-08
Possible till 8phi Possible to 60 White Trim pocket: Nylon Dobby material 1PC 1 KW-04-W 07079651 36.99 SGD
Shipped after 2018-05-08
Up to 8phi Up to 60 Navy Trim pocket: Dobby nylon material 1PC 1 KW-04-N 07079642 36.99 SGD
Shipped after 2018-05-08
Up to 8phi possible Up to 60 possible Black Trim pocket: Nylon dobby material 1PC 1 KW-04-B 07079633 36.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I put a small thing and I have lowered it to my waist
5
From Japan
On 2015-11-20 09:34:04
Where the color was white was not quite, I found it in the catalog where I was looking for, and immediately purchased it. The place to pass through the belt is tough and easy to use just right size.
This review is about item#07079651.

Related Products