Buy more than* S$200* and get FREE SHIPPING

SP Box

4.67 (3)
Material
High shock-resistant polypropylene
...see all>
Product Options
ADD TO CART
Dimensions (Length L x Width W x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Length L x Width W x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50x70x63 Red 1PC 1 SP box small 07270216 1.99 SGD
Shipped after 2018-01-22
70x100x63 Blue 1PC 1 SP box midium size 07270225 1.99 SGD
Shipped after 2018-01-22
100x140x63 Green 1PC 1 SP box large 07270234 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Accessories for parts box
4
From Japan
On 2017-02-27 16:50:49
I think that it is perfect if there is 50 × 50 in this lineup.
equipment
5
From Japan
On 2016-06-14 15:23:09
Delivery is satisfactory without any problem in terms of cost.
This review is about item#07270216.
Bolts, washers and nuts are inserted
5
From Japan
On 2016-03-24 14:45:23
It is very easy to put small parts in. 100 Although I use even things, I can use this most thoroughly The size is exactly right It is purchased at the time of cheap
This review is about item#07270216.

Related Products