Buy more than* S$200* and get FREE SHIPPING

5.5 mm of Super Pitches

4.25 (20)
Color
Clear
Material
Copolymer
...see all>
Product Options
ADD TO CART
Dimensions (Length L x Width W x Height H) (mm) Accessories Partition Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Length L x Width W x Height H) (mm) Accessories Partition Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
201x149x39 6 pieces of the partition plate Six with the partition plate 190x126xH34 1PC 1 SP-1520D 09207624 9.99 SGD
Shipped after 2018-04-23
275x185x28 16 sheets partition plate 16 sheets with the partition plate 262x152xH24 1PC 1 SP-2800S 09207651 15.99 SGD
Shipped after 2018-04-23
275x185x39 16 sheets partition plate 16 sheets with the partition plate 262x152xH34 1PC 1 SP-2800D 09207667 15.99 SGD
Shipped after 2018-04-23
201x149x28 12 pieces of the partition plate 12 pieces with the partition plate 190x116xH24 1PC 1 SP-1500S 09207606 9.99 SGD
Shipped after 2018-04-23
201x149x39 12 divider plates With 12 divider plates 190x116xH34 1PC 1 SP-1500D 08237686 9.99 SGD
Shipped after 2018-04-23
233x127x34 Nine divider plates With nine divider plates 220x90xH28 1PC 1 SP-2300 09207642 9.99 SGD
Shipped after 2018-04-23
300x206x28 20 divider plates 20 divider plates 288x165xH24 1PC 1 SP-3000S 09207615 15.99 SGD
Shipped after 2018-04-23
300x206x39 20 divider plates with 20 divider plates 288x165xH34 1PC 1 SP-3000D 07337531 16.99 SGD
Shipped after 2018-04-23
300x206x39 8 divider plates With 8 divider plates 288x182xH34 1PC 1 SP-3200D 09207633 16.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 1
1 star 1
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Storage of parts
5
From Japan
On 2018-01-09 09:56:01
I tried various parts cases variously, but I think that this series is the most user-friendly.
This review is about item#7337531.
Storage of small parts
2
From Japan
On 2017-12-28 14:57:02
It is a pity that the partition board can not be installed near the buckle.
This review is about item#7337531.
Blowpipe and pipe cleaner storage
5
From Japan
On 2017-10-20 08:12:27
Sports blowpie's large type blowpipe 10 pieces, perfect for portable storage for pipe cleaners and arrows. Finally I found out, I am very satisfied with the case firmly. For home storage, use Super Club RP-240.
This review is about item#09207642.
Parts of accessories
5
From Japan
On 2017-07-12 16:56:00
It is convenient to sort out parts of fine accessories. Easy to use when carrying
This review is about item#7337531.
Parts storage
5
From Japan
On 2017-07-11 18:31:51
It is divided into arbitrary sizes, and because of the strength of the hinge part, the lock of the door is solid and it is handy.
This review is about item#7337531.
Equipment necessary for construction such as screw and washer is put.
3
From Japan
On 2017-05-31 00:20:21
I think that it is quite large. As I have just started using it, I can not say anything about strength yet. Quite enough, the size is out, but what exactly is right is not quite what is painful of the product.
This review is about item#08237686.
Screw insert for maintenance
3
From Japan
On 2017-03-25 18:36:46
The size of the case is just right for the tool box. Since the partition board is easy to disengage it is fixed with glue after adjusting the position. Since the lid is not flat, things of thin thickness such as washers are moved from the gap to other places. Whether the strength of the lid is weak or not, the gap is formed and the thin one such as the washer moves to another place. Although it lasts long, the lock for closing the lid comes loose.
This review is about item#7337531.
We are using it to organize the shell collection. By country, category
5
From Japan
On 2016-07-14 09:19:50
Although usability is good, since the number of partition boards is small, I have created it myself. Since it does not matter if it is sold separately, how about selling it? I'd rather just do it! It is!
This review is about item#07337531.
Storage of electronic components
4
From Japan
On 2016-04-05 09:13:46
I had to cut off the partition board myself, but the product itself is a good one.
This review is about item#09207615.
Classification of screws and bolts
5
From Japan
On 2016-03-20 06:15:53
It is convenient to be able to partition finely. However, when trying to put in many kinds of small things, the partition boards are exhausted.
This review is about item#07337531.

Related Products