Buy more than* S$200* and get FREE SHIPPING

Wheel Nut Pair Socket

4.50 (4)
Purpose
For outer nut inner nut installing and removing
Dimension D2 (mm)
50
Plug-in Angle (mm [inch])
25.4 [1]
Dimensions L (mm)
90
...see all
Product Options
ADD TO CART
Width of Across Flat S1 x S2 (mm) Dimension L2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width of Across Flat S1 x S2 (mm) Dimension L2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35x17 38.5 50 12.5 28 120-0623 1PC 1 8A-3517 05494587 52.50 SGD
In stock
38x20 38 55 14 33 120-0631 1PC 1 8A-3820 05494596 59.62 SGD
In stock
41x19 42.5 58 13 32 120-0640 1PC 1 8A-4119 05494605 71.96 SGD
In stock
41x21 42.5 58 12.5 33 120-0658 1PC 1 8A-4121 05494614 71.96 SGD
In stock
41x20 42.5 58 13 32 369-7231 1PC 1 8A-4120 34656964 71.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Tire maintenance of track
5
From Japan
On 2016-11-24 14:43:24
I am fully satisfied with respect to the use. Old work because the heavy impact and is now easier even a little.
This review is about item#5494596.
Tire replacement of the track, such as
5
From Japan
On 2016-11-02 22:16:20
Old and I think that the wound was glad to buy no longer adhere to quite heavy because it uses the impact need to not have to each time replacing the socket and the shallow groove of so wheel.
Tire desorption
3
From Japan
On 2016-05-18 15:58:33
It was possible to use it usually.
This review is about item#05494587.
Tire exchange of large dump
5
From Japan
On 2015-03-30 10:56:14
If the depth of the socket of the 41 since have been ones than 1.5 mm shallow used before at 12.5 Miri? When I use, but I thought that I feel will be as good in the continuous work of tightening loosening of the nut. 41 socket 21 the inner work to have shallow depth of I think the impact blow without touching the foil may you're transmitted only to the 21 inner. Because only than 20 grams heavier weight was using the last time I think that individual differences are there, but I will find some. Please to improve in the intensity as it is light enough to say.
This review is about item#05494614.

Related Products