Buy more than* S$200* and get FREE SHIPPING

3/4"sq. RATCHET HANDLE (ROUND HEAD)

Outlet Corner (sq.)
19
Forwarding Angle (Degree)
6
Dimension T (mm)
36
Dimensions B (mm)
67
Dimensions L (mm)
500
Type
Round shape
Weight (kg)
2.37
Type
Ratchet handle
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07131223 239.90 SGD
Shipped after 2017-12-25
ADD TO CART

Related Products