Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Overall Length (mm) Number of Gears Type 2014 TRUSCO Published Page TRUSCO Part Number Dimension T (mm) Dimensions D (mm) Dimension H (mm) Plug Angle (mm) Dimensions L (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Number of Gears Type 2014 TRUSCO Published Page TRUSCO Part Number Dimension T (mm) Dimensions D (mm) Dimension H (mm) Plug Angle (mm) Dimensions L (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 Hold, short - - 17.5 27 27.9 9.5 convex 100 Cam type - 1PC 1 RH30KS 02180954 -
Discontinued
[x]
250 30 Standard 2-0146 122-0390 22 35 36.5 12.7 convex 250 Cam type 490 1PC 1 RH40 02180972 -
Discontinued
[x]
115 30 Standard 2-0144 122-0284 10 21 17.9 6.35 convex 115 Cam type 90 1PC 1 RH20 02180911 -
Discontinued
[x]
- 45 - 2-0147 337-3835 22.6 35 38.1 12.7 convex 250 Round shape - 1PC 1 RH41 02181006 -
Discontinued
[x]
- 45 - 2-0145 122-0349 22.6 35 34.1 9.5 convex 250 Round shape - 1PC 1 RH31F 02180963 -
Discontinued
[x]
- 30 - 2-0145 122-6100 17.5 27 27.9 9.5 convex 123 Cam type - 1PC 1 RH30FKS 02180936 -
Discontinued
[x]
100 30 - 2-0146 122-6126 17 27 31.2 12.7 convex 100 Cam type 155 1PC 1 RH40KS 02180997 -
Discontinued
[x]
280 45 - 2-0147 122-0411 22.6 35 38.1 12.7 convex 280 Round shape 600 1PC 1 RH41F 02181015 64.99 SGD
Shipped after 2018-06-25
- 30 - 2-0145 122-0331 16.7 27 27.2 9.5 convex 185 Cam type - 1PC 1 RH30 02180927 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-04 23:09:22
The head is small, the spinning is light, the balance of the steering wheel is good Out of production is missing (RH 41)
This review is about item#2181006.
Working
5
From Japan
On 2017-10-13 14:38:43
I tried using it, I am satisfied with a very very good product.
This review is about item#2180997.

Related Products