Buy more than* S$200* and get FREE SHIPPING

Ball point hexagon socket (long type)

5.00 (4)
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimensions L (mm)
125.0
...see all>
Product Options
ADD TO CART
Double-sided Width (S)(mm) Dimensions D (mm) Opposite Side Dimension(mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (S)(mm) Dimensions D (mm) Opposite Side Dimension(mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 17.0 3 98.0 30 119-7444 1PC 1 3BH-03L 02177996 12.99 SGD
In stock
4 17.0 4 98.0 35 119-7452 1PC 1 3BH-04L 02178014 12.99 SGD
In stock
5 17.0 5 98.0 40 119-7461 1PC 1 3BH-05L 02178032 12.99 SGD
In stock
6 17.0 6 98.0 50 119-7479 1PC 1 3BH-06L 02178057 12.99 SGD
In stock
8 19.0 8 96.0 85 119-7487 1PC 1 3BH-08L 02178075 17.99 SGD
In stock
10 20.0 10 96.0 115 119-7495 1PC 1 3BH-10L 02178093 23.99 SGD
Shipped after 2018-05-14
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Manufacturing equipment maintenance
5
From Japan
On 2015-11-19 09:52:06
I am using it in a company. I bought it because the length was exactly right for the point of use. I use it by wearing TONE's mini ratchet handle. There is no problem in strength and quality. It is easy to use.
This review is about item#02178014.
Removing screws
5
From Japan
On 2015-11-04 22:54:59
It is good in terms of product It is good in price as well as price
This review is about item#02178032.
Maintenance
5
From Japan
On 2015-09-08 19:20:07
I was using the same type of KTC but because of the obsolete number, satisfied with both the quality price! It was cheaper than buying at a tool shop.
This review is about item#02178032.
It is useful for motorcycle Ending group set.
5
From Japan
On 2011-04-13 13:25:34
Texture, strength, comfortable to use. I would be more thankful if there is a thing with twice the length.
This review is about item#02178032.

Related Products