Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Crimp Pliers

5.00 (1)
2014 TRUSCO Published Page
2-0534
Cutting Ability (mm) VA VVF Cable (3-core)
2.6
Cutting Capacity (phi mm) Copper Wire
4
Cutting Capacity (phi mm) Steel Wire
3.2
Attachment Hole
Fall prevention for string mounting holes: Yes
Working Range
Until 2.0Sg
Nominal Dimension
200
Weight (g)
300
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Molting Capability TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Molting Capability TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 111-4611 1PC 1 2060N-200 02200003 51.99 SGD
Shipped after 2018-05-01
phi1.7 hole 111-4603 1PC 1 2060-200 02199994 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric construction etc.
5
From Japan
On 2016-02-05 15:34:03
You can cut well. As for the improvement point, I want you to increase and change color and design.
This review is about item#02199994.

Related Products