Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Manual system press-fit tool For closed end connection binders

3.00 (1)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Range Weight (g) Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Range Weight (g) Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
152-6952 CE-2, CE-5, CE-8 630 325 Hand-operated 1PC 1 No. 8 02271227 119.99 SGD
Shipped after 2018-06-25
152-6944 CE-1, CE-2, CE-5 430 275 Manual type 1PC 1 No. 7 A 02271211 109.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Crimping operation
3
From Japan
On 2013-03-25 20:13:21
It is a product that can withstand normal use.
This review is about item#02271211.

Related Products