Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Dimension (mm) Weight (kg) Nominal Voltage (V) Rated Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Weight (kg) Nominal Voltage (V) Rated Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x137x76 0.75 DC14.4 1.3Ah 1PC 1 BP-70I 02271491 279.99 SGD
In stock
100x94x75 0.68 DC12 2.0Ah 1PC 1 BP-12F 02271473 169.99 SGD
In stock
100x94x75 0.65 DC12 1.7Ah 1pc 1 BP-12E 02271385 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Crimping of electric wire
1
From Japan
On 2018-04-03 20:16:08
It is a bad product and disaster, I can not work. For the first time not to charge with new items
This review is about item#2271473.
To Morco Joint Tightening Tool
3
From Japan
On 2016-02-26 17:43:11
It is still a little expensive
This review is about item#02271491.
Terminal crimping operation
4
From Japan
On 2014-08-13 17:47:27
Rechargeable terminal crimping machine I've been using for many years I have been using it conveniently, but I have not searched for a battery for guts, but the material shop says, "Nomad cow dead at the moment." Such a monotaro! Saved Something if the price is a little more gentle ... Please continue to patronage
This review is about item#02271491.
We will use it on site
5
From Japan
On 2013-02-19 13:24:04
Since it is a battery for the equipment currently being used, it is using it without any problem. There is nothing to improve especially.
This review is about item#02271473.

Related Products