Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slide Hammer Bearing Puller Set

5.00 (1)
Weight (kg)
4.5
Set Contents
Slide hammer BPH-6 (1 type), the inner claw BPJ-0 - 4 (5 pieces), steel case (1)
Compatible
(Pull-fit bearing inner diameter) phi10 - 32mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BH32 02183946 779.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To withdraw bearings of industrial equipment
5
From Japan
On 2014-11-12 16:30:52
Since the size was complete, what was taking 6.0h hours could be shortened to 20 minutes.
This review is about item#02183946.

Related Products