Buy more than* S$200* and get FREE SHIPPING

Multi Cutter

4.00 (2)
Main Cutting Material
HIVP pipe, Crosslinked polyethylene pipe, VE pipe, polybutylen pipe, CPVC, silicon hose, resin hose for high pressure, wire guard, protector
Cutting Capability (mm)
phi5-phi34
Weight (g)
200
Overall Length (mm)
200
Caution
VP pipes can be cut but the blade gets damaged easily so please do not do so. Be sure to cut HIVP and VE pipes slowly.
Application
Cutting of resin pipes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VM29 07698223 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Piping work
3
From Japan
On 2017-06-30 10:36:35
Usability is good. I think that it would be awesome if a replacement blade is attached.
This review is about item#7698223.
Cutting of crosslinked poly
5
From Japan
On 2016-06-20 20:06:36
A thin polypipe can be cut off.
This review is about item#07698223.

Related Products