Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Cutter

4.88 (8)
Dimensions (Width W x Height H x Depth D) (mm)
60x140x40
Cutting Capability (mm)
3 to 32
Scale
3mm to 32mm
Weight (g)
About 300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-32 05837282 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
I cut a long pipe in the pile of the field.
5
From Japan
On 2017-05-23 18:00:37
Though I bought it at a cheap home center, teeth became jagged, but this did not spill the blade even if I put too much force. Even if it rotates, it passed through the same groove and it was able to cut accurately.
This review is about item#5837282.
Creating a wooden shelf
5
From Japan
On 2017-02-10 17:10:50
A separately purchased 32 mm stain hollow pipe was easily cut and a fine wooden shelf was completed. It is recommended!
This review is about item#5837282.
Cutting of salt-dried copper pipe etc.
5
From Japan
On 2016-12-11 16:05:32
It is genuine, it seems likely to cut cleanly and lasts long, I'm glad I bought it
This review is about item#5837282.
Cut of handrail stain pipe
4
From Japan
On 2016-04-29 19:04:59
The width of the receiving side of the pipe is narrow, the stability during operation is bad, it is necessary to work carefully at cutting rotation. The cut part clears cleanly.
This review is about item#05837282.
Cutting of copper pipe
5
From Japan
On 2016-04-25 23:17:56
If it was 0.5 mm thick it was very easy to cut. I am satisfied. We also use it to cut other pipes.
This review is about item#05837282.
Stainless steel pipe cut
5
From Japan
On 2016-04-06 08:47:53
I could cut lightly and beautifully.
This review is about item#05837282.
Used for cutting PVC pipe
5
From Japan
On 2015-08-25 00:05:42
PSB-3 (for PVC) purchased at the same time as replacement blade. It was very helpful to cut the PVC pipe, easy cutting. One point, the cutting place is ruffled up and processing is necessary and it is a little regrettable! Please teach if there is a method of cutting without excitement, it will be saved.
This review is about item#05837282.
Flexible pipe
5
From Japan
On 2014-08-13 19:35:54
good
This review is about item#05837282.

Related Products