Buy more than* S$200* and get FREE SHIPPING

Flexible tube cutter

4.00 (1)
2015 Trusco Published Pages
2 1099
2014 TRUSCO Published Page
2-1007
Compatible Tube Diameter
Gas piping for stainless steel flexible pipe: nominal and 8A over 20A water supply hot water for stainless flexible pipe: nominal 13, 20 (except for the spiral shape), Stainless steel flexible pipes for gas piping: Nominal designation 8A to 20A Stainless steel flexible pipes for water and oil: Nominal designation 20 (excluding spiral shapes)
Dimension W (mm)
42, 42
Dimension H (mm)
45, 45
Dimensions L (mm)
126, 126
Weight (g)
220, 220
TRUSCO Part Number
373-4366, 373-4366
Caution
Stainless steel flexible pipe use only, so please do not use for other purposes.
Accessories
Blade with a piece for stainless steel flexible pipe, copper, resin pipe, Stainless steel flexible pipe, copper and resin for pipe replacement blade, comes with one piece
Application
Stainless steel flexible pipe cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FV20 07126296 78.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To adjust the flexible pipe length according to the size.
4
From Japan
On 2013-07-11 13:39:41
1. Since I have basic performance, I think that there is no problem as a product. 2. Burrs on the cut surface tended to appear due to the condition of the blade being released (because the level was not known).
This review is about item#07126296.

Related Products