Buy more than* S$200* and get FREE SHIPPING

MINI RATCHET TUBE CUTTER

2015 Trusco Published Pages
2 1094
2014 TRUSCO Published Page
2-1001
Dimension r (mm)
45 (working radius)
Dimension W (mm)
64
Compatible Outside Diameter (phi mm)
6-23
Dimension H (mm)
42
Dimensions L (mm)
140
Weight (g)
180
TRUSCO Part Number
308-0871
Application
Cutting of air conditioning copper pipe, water supply bare copper pipe, coated copper tube
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07128764 179.90 SGD
In stock
ADD TO CART

Related Products