Buy more than* S$200* and get FREE SHIPPING

RATCHET PIPE CUTTER FOR COPPER AND RESIN PIPE

Caution
Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube.
2015 Trusco Published Pages
2 1093
2014 TRUSCO Published Page
2-1001
Dimension r (mm)
90
Dimension W (mm)
135
Compatible Outside Diameter (phi mm)
35-66
Thickness (mm)
Copper pipe (nominal 1 1/4 over 2 1 / 2inch): 2.03 (max) hard PVC pipe for water (called 30 over 50mm): 4.5 (max) for polyethylene pipes water (called 25 over 50mm): 6.5 (max) electrofusion (nominal 25 over 50inch): 5.5 (max)
Dimension H (mm)
62
Dimensions L (mm)
335
Weight (g)
1650
TRUSCO Part Number
308-0854
Accessories
Blade with one for copper and plastic pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07133411 599.99 SGD
In stock
ADD TO CART

Related Products