Buy more than* S$200* and get FREE SHIPPING

RATCHET PIPE CUTTER FOR COPPER AND RESIN PIPE

Caution
Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube.
2015 Trusco Published Pages
2 1093
2014 TRUSCO Published Page
2-1001
Dimension r (mm)
70
Dimension W (mm)
102
Compatible Outside Diameter (phi mm)
15.88-35
Thickness (mm)
Copper pipe (nominal 1/2 over 1 1 / 4inch): 1.65 (max) hard PVC pipe for water (called 13 over 25mm): 3.5 (max) for polyethylene pipes water (called 10 over 25mm): 5.0 (max) Gas polyethylene pipe use (called 20 over 25inch): 3.4 (max)
Dimension H (mm)
54
Dimensions L (mm)
240
Weight (g)
960
TRUSCO Part Number
308-0846
Accessories
Blade with one for copper and plastic pipe
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07129771 409.90 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products