Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Tube Diameter (inch) Bending Angle Minimum Bending Radius (mm) Conformity Tube Outside Diameter (phi mm) Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Diameter (inch) Bending Angle Minimum Bending Radius (mm) Conformity Tube Outside Diameter (phi mm) Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 - 180 (degree) 23.8 10 1 335 178-0824 - 1PC 1 TB 396M 06725862 169.99 SGD
In stock
- 0 - 180 (degree) 17.5 8 0.55 224 178-0816 - 1PC 1 TB 395M 06725853 179.99 SGD
In stock
- 0 to 180(degree ) 14.3 6 0.45 220 178-0808 2-1017 1PC 1 TB 394M 06725844 139.99 SGD
In stock
- 0 to 180(degree ) 38 12 1.8 462 178-0832 2-1017 1PC 1 TB 398M 06725871 269.99 SGD
In stock
41643 0 to 180(degree ) 14.3 1/4(6.35) 0.45 220 178-0859 2-1017 1PC 1 TB 394W 06725896 139.99 SGD
In stock
5/8 - 57.2 5/8(15.88) 2.7 735 178-0891 2-1017 1PC 1 TB 3910W 06725932 399.99 SGD
Shipped after 2018-01-25
3/4 - 76.2 3/4(19.05) 4 830 178-0905 2-1017 1PC 1 TB 3912W 06725941 519.99 SGD
Shipped after 2018-01-24
5/16 - 17.5 5/16(7.94) 0.55 224 178-0867 2-1017 1PC 1 TB 395W 06725905 169.99 SGD
Shipped after 2018-01-24
3/8 - 23.8 3/8(9.52) 1 335 178-0875 2-1017 1PC 1 TB 396W 06725914 169.99 SGD
In stock
1/2 - 38 1/2(12.70) 1.8 462 178-0883 2-1017 1PC 1 TB 398W 06725923 269.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make SUS piping work
5
From Japan
On 2015-12-15 11:52:51
Easy to use
This review is about item#06725914.

Related Products