Buy more than* S$200* and get FREE SHIPPING

Drain Cleaner H-75

3.50 (2)
Weight (kg)
2.6
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Compatible Drainage Pipe Diameter (phi mm) Attached Shaft, Wire, Cable Dimensions Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Compatible Drainage Pipe Diameter (phi mm) Attached Shaft, Wire, Cable Dimensions Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
144-1647 2-1056 phi20 to 75 Valve head with phi8mmx8m L330xHphi206mm Manual water pipe cleaner 1PC 1 DH75B 02267255 269.99 SGD
In stock
- - phi 20-75 With drop head phi8 mm x 8 m L330xHphi 206 mm Manual system distributing-pipe cleaner 1PC 1 DH75D 02267264 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When removing the drain pipe
3
From Japan
On 2018-02-03 19:56:45
It is very convenient because the spring is strong even when it is a long pipe.
This review is about item#2267264.
Cleaning for household use, miscellaneous wastewater (oil dirty tow)
4
From Japan
On 2017-06-22 07:07:33
It is simple and easy to carry. The wire can be stored in a case, which is good hygienic.
This review is about item#02267255.

Related Products