Buy more than* S$200* and get FREE SHIPPING

Utility Knife, Saw Blade Type

4.00 (1)
Purpose
Saw(Cutting wood, PVC, bamboo etc.), utility knife
Overall Length (mm)
180
Accessories
Cutter blade (blade length 110mm / blade width 16mm) x1 saw blade (blade length 145mm / blade width 18mm) x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1055810 07069081 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2013-02-14 14:20:37
And the cutter, because the saw blade is in one, has come in handy as the waist tool. However, it does not become useless will bend as soon as well trick is not to grasp because the saw blade is thin. Since the replacement blade not quite able to get now, it seems to get finished disposable.
This review is about item#07069081.

Related Products