Buy more than* S$200* and get FREE SHIPPING

Super Hard Saw

Tip Impact
(Radio frequency) hardening
Plate Thickness (mm)
0.6
Blade Length (mm)
240
Pitch (mm)
1.5
Application
Laminated lumber, hard material wood, Laminated lumber, hard material wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 07658585 38.99 SGD
In stock
ADD TO CART

Related Products