Buy more than* S$200* and get FREE SHIPPING

Zett Saw III 265

4.25 (4)
Purpose
length, width, and slanting influence of wood, Vertical, horizontal and diagonal pulling of wood, length, width, and slanting influence of wood, length, width, and slanting influence of wood, Vertical, horizontal and diagonal pulling of wood, length, width, and slanting influence of wood
Tip Impact
(Radio frequency) hardening, (High frequency) tempering
Cutting Width (mm)
0.92, 0.92
Plate Thickness (mm)
0.6, 0.6
Blade Length (mm)
265, 265
Pitch (mm)
1.75, 1.75
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15075 07658533 21.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When you cut the control panel, etc. required to work
5
From Japan
On 2017-01-08 16:50:27
Until now, I had been asked to cut to buy material at the hardware store, in each case, it is necessary to go in the business hours was not feel very inconvenient. Currently, it can be cut by yourself when needed without worrying about the time, we are satisfied with it that can be neatly cut well above all sharpness. Since the price is also cheap I would like to put to buy a spare.
This review is about item#7658533.
When carpenter work at home
5
From Japan
On 2016-10-10 10:46:14
Crisp is good, good feeling you are working
This review is about item#7658533.
Workshop
5
From Japan
On 2016-08-17 21:04:20
Very easy to use and well-utilized. I'd not choose the timber.
This review is about item#7658533.
Wood cutting operation
2
From Japan
On 2014-10-12 15:52:17
It sharpness and versatility is good, Sharpness in exchange for teeth I like to say and always good. Only unfortunate thing is, if you are non-slip, which are wound at the grip (?) Is hangnail, It is painful to hit the hand. (In just spatially hits in hand) If Hamere the gloves of non-slip, speaking with no problem, but no problem, but ...
This review is about item#07658533.

Related Products