Buy more than* S$200* and get FREE SHIPPING

Spare Saw Blade

5.00 (2)
Purpose
Laminated lumber, hard material wood, Laminated lumber, hard material wood, Laminated lumber, hard material wood, Laminated lumber, hard material wood
Tip Impact
(Radio frequency) hardening
Plate Thickness (mm)
0.6
Blade Length (mm)
240
Pitch (mm)
1.5 (20-th dimension)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Sheet 1 07658594 18.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2015-06-11 17:23:46
It is additional purchase. I like the grip because it gets familiar with hands and it can cut as you want. The firmness and suppleness of the blade are exactly good.
This review is about item#07658594.
Used on a do-it-yourself carpenter.
5
From Japan
On 2015-03-04 14:03:23
It is the best sharpness.
This review is about item#07658594.

Related Products