Buy more than* S$200* and get FREE SHIPPING

Razorsaw Replacement Blade

4.50 (4)
Plate Thickness (mm)
0.3, 0.3
Pitch (mm)
1.5, 1.5
...see all
Product Options
ADD TO CART
Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270, 270 1Sheet 1 Spare BladeS-200 10253537 -
Discontinued
[x]
240, 240 1Sheet 1 Replacement blade S-300 07658576 18.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Jig prepared to use the control panel 12t
5
From Japan
On 2016-08-28 20:39:20
Crosscut, vertical pulling regardless preeminent cut way
Garden tree pruning and for the subdivision
3
From Japan
On 2015-04-08 15:28:32
Because photo is unclear, purchase product was felt so that the shape is slightly different. Kosi in more than I thought it was difficult to use in the squishy without. I thought so that there is a dedicated handle. But, crisp was not a problem.
This review is about item#07658576.
Cutting operation
5
From Japan
On 2014-05-21 08:21:19
Cut well
This review is about item#07658576.
When you cut the wood
5
From Japan
On 2014-03-12 13:52:34
Since it has been used for about another 10 years, we are accustomed.
This review is about item#07658576.

Related Products