Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Get Saw III Replacement Blade

3.67 (3)
Purpose
Precision length, width, and slanting influence of wood, Accurate vertical, horizontal and diagonal pulling of wood, Precision length, width, and slanting influence of wood, Precision length, width, and slanting influence of wood, Accurate vertical, horizontal and diagonal pulling of wood, Precision length, width, and slanting influence of wood, Precision length, width, and slanting influence of wood, Accurate vertical, horizontal and diagonal pulling of wood, Precision length, width, and slanting influence of wood, Precision length, width, and slanting influence of wood, Accurate vertical, horizontal and diagonal pulling of wood, Precision length, width, and slanting influence of wood
Tip Impact
(Radio frequency) hardening, (High frequency) tempering
Cutting Width (mm)
0.92, 0.92
Plate Thickness (mm)
0.6, 0.6
Blade Length (mm)
265, 265
Pitch (mm)
1.75, 1.75
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 15076 07658542 8.79 SGD
Shipped after 2017-05-01
1Set(3SheetSet) 1 15084 07658551 27.27 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Carpenter work
3
From Japan
On 2017-01-13 16:31:56
Remodeling is, I believe that fusion work of the old ones and the new one. You have been hanging on whether to how well-balanced fusion. On top of that, saws, there is one of the tools that will play a major role. If you are satisfied always sharpness You familiar with the old and new material. Replacement blade type, I think that it is very convenient to keep and maintain a good sharpness in that regard.
This review is about item#7658551.
Cutting DIY wood
3
From Japan
On 2015-05-05 17:03:52
Recent Zettoso Ⅲ265 will feel that sharpness becomes immediately worse. Previously cut may be forever. I think it depends on the material,
This review is about item#07658542.
Cutting of timber
5
From Japan
On 2010-02-26 22:08:05
Cheap !! Zettoso is is to buy immediately if such a price.
This review is about item#10232984.

Related Products