Buy more than* S$200* and get FREE SHIPPING

Cutter, "Tesky U"

5.00 (3)
Purpose
Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron,
Sheet Thickness (mm)
0.6 (iron plate or equivalent), 0.6 (Iron equivalent)
Blade Thickness (mm)
About 5 (one-sided), About 5 (on one side)
Material (Grip)
Polyvinyl chloride, Polyvinyl chloride (PVC)
Blade Width (mm)
About 25 (closed), About 25 (when closed)
Blade Length (mm)
About 55, About 55
Weight (g)
About 390, About 390
Overall Length (mm)
About 250, About 250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C 07694136 42.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work at home
5
From Japan
On 2017-03-14 18:54:33
Sharpness, good and satisfactory quality after cutting. Best if price is a bit cheaper.
This review is about item#7694136.
When making jigs
5
From Japan
On 2016-06-13 08:44:31
Sheet metal scissors are limited to this shape. SUSt 0.2 to 0.5 place can be cut easily. The company loves this scissors.
This review is about item#07694136.
To cut material
5
From Japan
On 2014-07-29 15:40:14
I bought it before and purchased again as it became necessary for each machine. I think that it is easy to use.
This review is about item#07694136.

Related Products