Buy more than* S$200* and get FREE SHIPPING

Cutter, "Tesky U"

5.00 (1)
Purpose
Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Iron, stainless steel plate, squareuare griddle waves, copper plate, aluminum plate, Rib lath, cardboard, plywood cutting., Cutting of iron plate, stainless plate, corrugated galvanised iron, copper plate, aluminum plate, rib lath, cardboard, plywood, etc, Iron,
Sheet Thickness (mm)
0.6 (iron plate or equivalent), 0.6 (Iron equivalent)
Blade Thickness (mm)
About 5 (one-sided), About 5 (on one side)
Material (Grip)
Polyvinyl chloride, Polyvinyl chloride (PVC)
Blade Width (mm)
About 20 (closed), About 20 (when closed)
Blade Length (mm)
About 65, About 65
Weight (g)
About 375, About 375
Overall Length (mm)
About 245, About 245
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S 07694145 57.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting corrugated sheet
5
From Japan
On 2014-10-30 07:47:59
Since it can be cut without bending the cut part, it can be bent easily even with a corrugated sheet, so it is very handy.
This review is about item#07694145.

Related Products