Buy more than* S$200* and get FREE SHIPPING

Cutter, "Tesky U"

3.00 (4)
Purpose
For cutting stainless steel plate, griddle, squareuare griddle waves plate, copper plate, aluminum plate, lath sheet, packing steel, Cutting of stainless plate, iron plate, corrugated galvanised iron, copper plate, aluminum plate, lath sheet, steel strip of packing, For cutting stainless steel plate, griddle, squareuare griddle waves plate, copper plate, aluminum plate, lath sheet, packing steel, For cutting stainless steel plate, griddle, squareuare griddle waves plate, copper plate, aluminum plate, lath sheet, packing steel, Cutting of stainless plate, iron plate, corrugated galvanised iron, copper plate, aluminum plate, lath sheet, steel strip of packing, For cutting stainless steel plate, griddle, squareuare griddle waves plate, copper plate, aluminum plate, lath sheet, packing steel, For cutting stainless steel plate, griddle, squareuare griddle waves plate, copper plate, aluminum plate, lath sheet, packing steel, Cutting of stainless plate, iron plate, corrugated galvanised iron, copper plate, aluminum
Cutting Ability (mm) Iron Plate
1.2, 1.2
Stainless Plate Cutting Capacity (mm)
0.8, 0.8
Sheet Thickness (mm)
1.2 (iron plate equivalent) 0.8 (SUS), 1.2 (Iron equivalent) 0.8 (SUS)
Blade Thickness (mm)
About 5 (one-sided), About 5 (on one side)
Material (Grip)
Styrene-based elastomer, Styrene system elastomer
Blade Width (mm)
About 25 (closed), About 25 (when closed)
Blade Length (mm)
About fifty, About 50
Weight (g)
About 535, About 535
Overall Length (mm)
About 260, About 260
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U 07694154 91.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Sheet metal processing
5
From Japan
On 2015-11-09 21:21:49
Until now I was using woven blade scissors for sheet metal processing of thick objects, but amateurs had trouble because there is power. Tesky should be able to process without giving strength.
This review is about item#07694154.
Cutting of SUS 304 plate and round wire
5
From Japan
On 2013-09-06 16:59:21
SUS304 When used for cutting a flat plate with 0.4 to 0.6 × 22 width, 8000 to 10000 pieces can be continuously cut without polishing. Does anyone who makes a low evaluation have the know-how of disconnecting SUS?
This review is about item#07694154.
Stainless steel spring cut of width 10 mm and thickness 0.75 mm
1
From Japan
On 2011-12-21 19:04:52
It's terrible anyhow. When I use it for a day it is spilling the blade already. Power is also necessary. If it does not cut naturally, it is still a matter of spilling a blade in one day .... It was a loss shopping.
This review is about item#07694154.
Processing of stainless steel plate t = 0.5 mm, etc.
1
From Japan
On 2009-01-20 09:13:18
It is used for cutting such as cutting of SUS304 board t = 0.5 mm. If it cuts five times the blade will roll and it will not be cut. I have to sharpen each time and it will not be usable.
This review is about item#07694154.

Related Products