Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Diy Function Scissors

5.00 (1)
Overall Length (cm)
About 17, About 17
Weight (g)
About 180, About 180
Caution
Cannot cut hard material like piano wire, etc, Cannot cut hard material like piano wire, etc, Cannot cut hard items such as piano wires, etc.
Specification
Soft iron (up to around 0.5mm), stainless steel (up to around 0.3mm), rubber (up to around 5mm), leather (up to around 3mm), Soft iron (up to around 0.5mm), stainless steel (up to around 0.3mm), rubber (up to around 5mm), leather (up to around 3mm), Mild steel (equivalent of up to 0.5mm), stainless steel (equivalent of up to 0.3mm), rubber (equivalent of up to 5mm), skin (equivalent of up to 3mm)
Application
For cutting leather, rubber, etc. For fishing. For cutting nylon, rope, tin. For cooking fish, seaweed., For cutting leather, rubber, etc. For fishing. For cutting nylon, rope, tin. For cooking fish, seaweed., For cutting leather, rubber, etc. For fishing. Cutting nylon, rope, etc. Cutting tin, etc. For fish dishes. Cutting of seaweed.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L clearance 07658743 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
All field work
5
From Japan
On 2017-01-26 16:48:03
It is very dear product that has become out of print due to going out of business. It is given to find how much a replacement, the field is reluctant. Somewhere I think that there is no company that will make this product. It was a commodity that was easy to use easy to grip and simple.
This review is about item#7658743.

Related Products