Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pliers, straight type, with spring, external & int

4.33 (6)
E (Deg)
65
Dimensions C (mm)
95
Dimensions B (mm)
80
Operating Range (mm)
For axes: 10-40 For holes: 10-40
Dimensions D (mm)
9
Overall Length A (mm)
143
Weight (g)
85
Size
140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-026 07577132 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2018-03-03 19:49:51
The range of use is 10 to 40 mm and different items are displayed differently, I bought it as opening width. For a moment, the company of Tsubasamiya did not have such a way of classification, the package was shown in parentheses as the nominal diameter of the ring. However, Monotaro's page does not have any criticism anywhere. I had to use it because it reached the ring hole for the hole, it was useless, but I tried using it, but at the end I left my death. Although the hole ring started on the axle at a later date, it is my mistake to look for a tool with a doubly instead of opening it, but if the product page just attaching the manufacturer indication as it is, place the important indication without omitting it I want you. As for the goods, it is firmly made, trade-name Made in Japan Tsubame Sanjo made.
This review is about item#7577132.
I use it for machine repair.
5
From Japan
On 2017-07-29 15:04:08
Very good design and easy to use. Thank you very much. Thank you.
This review is about item#7577132.
Use for attaching and detaching C clip
5
From Japan
On 2016-07-03 21:36:04
Easy to use as the tip does not bend and it is reverse tapered
This review is about item#07577132.
Disassembly / assembly work of automobile parts and test equipment
5
From Japan
On 2016-03-23 15:43:43
As reputed, it is a solidly built tool that can be disassembled and assembled reliably. It is a recommended tool.
This review is about item#07577132.
Repair of farm equipment
5
From Japan
On 2014-02-11 13:15:15
I am satisfied very much because I can make sure work with a good feeling of touch and feeling well.
This review is about item#07577132.
Snap ring installation
5
From Japan
On 2014-01-14 11:38:43
Easy to break, but this product lasts a long time. As a remedy, I want you to be stronger.
This review is about item#07577132.

Related Products