Buy more than* S$200* and get FREE SHIPPING

Pliers, with spring, external & internal use

4.67 (3)
E (Deg)
65
Dimensions D (mm)
9
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Operating Range (mm) Overall Length A (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Operating Range (mm) Overall Length A (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 80 For axes: 20 - 52 for holes: 20-55 143 85 140 1PC 1 S-027 07579616 39.99 SGD
Shipped after 2018-04-23
64 65 For axes: 2-40 For holes: 6-9 125 60 120 1PC 1 S-025 07579607 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machine work
4
From Japan
On 2018-04-13 10:11:04
Things are strong and good goods, there is no other kind of ...
This review is about item#7579616.
Machine maintenance
5
From Japan
On 2017-01-13 12:40:18
The tool box does not have to be bulky. There is no problem with usability. Good goods.
This review is about item#7579616.
Automotive Repair & Agricultural Equipment Repair
5
From Japan
On 2014-08-26 14:02:15
I purchased it for the first time this time, but I am satisfied. Previously, we had to prepare two for shaft and hole, but it is convenient because we can both go with this one.
This review is about item#07579616.

Related Products