Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pliers, bent nose type, with spring, internal use

5.00 (1)
2015 Trusco Published Pages
2 0539
2014 TRUSCO Published Page
2-0521
Claw Shape
1.2 phi. mm diameter, phi 1.2 mm diameter
Compatible Snap Ring (mm)
10 over 11 (nominal), 12 (nominal designation)
Dimensions L (mm)
165, 165
Weight (g)
200, 200
TRUSCO Part Number
373-7802, 373-7802
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCP-172L 07113391 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Front fork disassembly maintenance etc.
5
From Japan
On 2014-11-26 15:08:25
I purchased it because it used to be a bit strange. I used to use it until now, but I had to grab the ring again, but I got to grasp the ring firmly and I was able to work comfortably without being irritated. I felt like Kusumi KTC.
This review is about item#07113391.

Related Products