Buy more than* S$200* and get FREE SHIPPING

Pliers, bent nose type, with spring, external use

2015 Trusco Published Pages
2 0539
2014 TRUSCO Published Page
2-0521
Claw Shape
2.0 phi. mm diameter, phi 2.0 mm diameter
Compatible Snap Ring (mm)
19 over 30 (nominal), 19 (nominal designation)
Dimensions L (mm)
170, 170
Weight (g)
195, 195
TRUSCO Part Number
373-8230, 373-8230
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SOP-172 07113434 32.99 SGD
In stock
ADD TO CART

Related Products