Buy more than* S$200* and get FREE SHIPPING

Bent Long Snap Ring Pliers, Hole

4.50 (6)
2015 Trusco Published Pages
2 0540
2014 TRUSCO Published Page
2-0522
Claw Shape
1.2 phi. mm diameter, 1.2phimm diameter
Compatible Snap Ring (mm)
10 over 11 (nominal), 10-11 The (nominal)
Dimensions L (mm)
175, 175
Weight (g)
200, 200
TRUSCO Part Number
373-7811, 373-7811
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCP-172LL 07130401 47.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2016-06-18 10:14:51
I want a jag that slips off when pinching
This review is about item#07130401.
Mission snap ring
5
From Japan
On 2016-04-01 14:47:29
It was perfect for work in the back place. If you replace three types of attachments, it will not be used as it will come off as you pinch it while pushing in. This type of one-piece type is recommended.
This review is about item#07130401.
Used for O / H of rear brake caliper
5
From Japan
On 2016-03-12 15:33:15
In general-purpose tools, the rigidity of nails is likely to be lost due to lack of rigidity, but KTC of fluffy, thanks to smooth progress of work.
This review is about item#07130401.
Car rear brake caliper Remove inner snap ring during overhaul
5
From Japan
On 2015-03-26 07:42:47
I guess the work will proceed smoothly as long as tools and noises are good tools
This review is about item#07130401.
Overhaul of rear caliper
5
From Japan
On 2014-10-04 18:21:57
Even with using this, it was difficult to install the snap ring, but I think that it is more difficult (almost impossible) if it is other than this. I think that it is cheap if we take the trouble of buying a tool halfway and trying hard.
This review is about item#07130401.
Attaching and detaching of snap ring
5
From Japan
On 2012-08-07 16:29:35
It feels like it is higher than general-purpose goods in DIY shops etc, but special work (overhaul of rear brake) can not work without this bending and length. Truly KTC! It is!
This review is about item#07130401.

Related Products