Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bent Long Snap Ring Pliers, Shank

4.50 (2)
2015 Trusco Published Pages
2 0540
2014 TRUSCO Published Page
2-0522
Claw Shape
1.2 phi. mm diameter, 1.2phimm diameter
Compatible Snap Ring (mm)
10 over 11 (nominal), 10-11 The (nominal)
Dimensions L (mm)
170, 170
Weight (g)
200, 200
TRUSCO Part Number
373-8248, 373-8248
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SOP-172LL 07130426 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For snap ring detachment
4
From Japan
On 2016-06-18 09:01:13
The product can be used without problems at all. It is easy to use because it is also a maker item
This review is about item#07130426.
Remove the snap ring
5
From Japan
On 2012-08-07 16:26:59
The length, the bending is Don Pissha.
This review is about item#07130426.

Related Products