Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Straight type long snap ring plier for holes

4.67 (6)
2015 Trusco Published Pages
2 0539
2014 TRUSCO Published Page
2-0521
Claw Shape
1.2 phi. mm diameter, phi 1.2 mm diameter
Compatible Snap Ring (mm)
10 over 11 (nominal), 12 (nominal designation)
Dimensions L (mm)
220, 220
Weight (g)
160, 160
TRUSCO Part Number
373-7799, 373-7799
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCP-171LL 07130392 45.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used to replace the clutch housing of the outboard motor
5
From Japan
On 2018-05-31 06:20:21
It was easier to use as it was easier to put in force on the tip. It is a good tool.
This review is about item#07130392.
I plan to remove the hammer drill snap ring made in Germany.
3
From Japan
On 2018-04-06 18:56:32
The pliers hit in a narrow place and it did not reach, solved another jig and settled.
This review is about item#7130392.
Remove address V 125 G driven snap ring
5
From Japan
On 2015-05-19 11:24:15
There is a snap ring at the back of the clutch driven, but it was able to be taken with one shot with KTC pliers. I thought that the diameter of the hole was narrow, but I bought it was the correct answer.
This review is about item#07130392.
Remove motorcycle snap ring
5
From Japan
On 2014-06-01 15:28:44
It is good to make it solid.
This review is about item#07130392.
Bearing exchange
5
From Japan
On 2014-04-29 15:39:39
I used it to exchange bearings with O / H of the brush cutter gear case. The snap ring of the bearing part of the drive shaft was quite deep so it was useful. The tip of the product was thinner than I thought and the strength was a little worried, but it was not a problem, it is recommended.
This review is about item#07130392.
Scooter Driven Pulley
5
From Japan
On 2013-08-20 10:06:07
Long type rarely used, but there was a place that I could not work unless I purchased it. It is SST so long, it has been saved without a shop selling pretty much.
This review is about item#07130392.

Related Products