Buy more than* S$200* and get FREE SHIPPING

Straight type long snap ring plier for shafts

5.00 (2)
2015 Trusco Published Pages
2 0539
2014 TRUSCO Published Page
2-0521
Claw Shape
1.2 phi. mm diameter, phi 1.2 mm diameter
Compatible Snap Ring (mm)
10 over 11 (nominal), 12 (nominal designation)
Dimensions L (mm)
215, 215
Weight (g)
200, 200
TRUSCO Part Number
373-8221, 373-8221
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SOP-171LL 07130417 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-06-20 22:57:18
It does not bend even if it is used with considerable load, and it is a reliable tool.
This review is about item#7130417.
Mowing machine repair
5
From Japan
On 2013-05-06 19:11:39
I used it to repair the clutch of the grass cutter. It was in time for arrival of parts at the shipment on the day.
This review is about item#07130417.

Related Products