Buy more than* S$200* and get FREE SHIPPING

Long Diagonal Pliers

4.00 (1)
2014 TRUSCO Published Page
2-0569
Dimensions c(mm)
19
Cutting Capacity (phi mm) Copper Wire
2
Cutting Capacity (phi mm) Steel Wire
1.2
Dimensions b (mm)
9
Dimensions a (mm)
17
Nominal Dimension
190
Weight (g)
165
Dimension (mm)
192
TRUSCO Part Number
111-1345
Specification
With soft cover and spring.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L30 02200457 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of wire and cutting of binding band during wiring operation
4
From Japan
On 2018-03-25 13:41:23
I started using this work as a nipper for work from over 20 years ago. We always purchased reserve for the time when the blade spill was made, but the color of the resin cover of the handle part is slightly thinner than the one in use before, but I thought that it was the same thing and purchased it. Recently I replaced it for new things because of spill, but I thought that sharpness is bad for me. I'd like to use it in the future because the long handle is convenient for cutting backwards, but I hope the sharpness is a bit better.
This review is about item#2200457.

Related Products