Buy more than* S$200* and get FREE SHIPPING

2014 TRUSCO Published Page
2-0552
Dimension T (mm)
10.5
Dimensions A (mm)
22
Dimension H (mm)
47
Dimensions L (mm)
170
Weight (g)
190
TRUSCO Part Number
288-2035
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCT-175 05247392 58.88 SGD
In stock
ADD TO CART

Related Products