Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

THE NIPPER

2.80 (5)
Dimension E
15 degree
Cutting Capacity (phi mm) Hard Wire
1.8
Cutting Capacity (phi mm) Soft Wire
2.3
Dimensions C (mm)
51
Dimensions B (mm)
22
Dimensions D (mm)
11
Dimensions A (mm)
163
Nominal Dimension (mm)
150
Weight (g)
165
Material
70 carbon steel containing Kurobana (CR-V70C)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC-206 07577175 32.57 SGD
Shipped after 2017-05-10
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
修理等での使用です。
5
From Japan
On 2017-04-11 11:24:56
非常に使いやすく買ってよかったです。まんぞくです。
This review is about item#7577175.
Wiring work of fluorescent lamps to LED
2
From Japan
On 2014-08-21 18:12:59
Not the goods of about are represented in the commodity explanation. It cuts well compared to the cheap nippers, but the cost performance is failing. Too high in spite of things.
This review is about item#07577175.
Automotive industry
1
From Japan
On 2014-03-11 12:55:45
It is a typical product of Namaemake. And What is the difference with the 100 uniform nippers, not expired as I think. Maybe, it is around I think I wonder if have forgotten to quenching. I bought out the high money, but I use to not throw away, the main use, It has become a home center of Made in China.
This review is about item#07577175.
Electrical construction
1
From Japan
On 2014-02-03 18:50:43
The cutting edge of the sharpness of high-grade series usual but had been favored recently silicovanadomolybdic is the worst. LAN cable lines are not broken. Settlement the better of pliers expires. Moreover, it is lowering the quality is definitely not just one. Of high-grade series pliers, but is the best.
This review is about item#07577175.
Altitude wiring work
5
From Japan
On 2013-10-23 20:47:23
A little pity! ! Because there was a sharpness preeminent There was try and problems using I purchased I think that if this to cut the string tied on the job content It will remain a little thread does not turn off in one shot Of course, the wire is cut to preeminent Conclusions Tied string (Saran) does not turn off and not about twice
This review is about item#07577175.

Related Products