Buy more than* S$200* and get FREE SHIPPING

Micro Radio Pliers

4.50 (2)
Cutting Capacity (phi mm) Steel Wire
1.2
Material (Handle Part)
Vinyl chloride coating
Surface Processing
Rust prevention oil
Dimension / Size (mm)
150
Material
for Special alloy-steel (S58C)
Specification
Whole body heat treatment is completed, and high-frequency wave heat treatment finished (blade edge)
Application
For professional, home electric work and for wire workmanship
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HRP-04 07552361 20.54 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wire wire processing and handicraft
5
From Japan
On 2016-03-19 12:47:39
The placement of the pliers tip is perfect and you can grasp it well. It is easy to grip and easy to handle even for ladies.
This review is about item#07552361.
Used to tighten small things
4
From Japan
On 2013-10-29 18:50:41
no problem
This review is about item#07552361.

Related Products