Buy more than* S$200* and get FREE SHIPPING

Radio Pliers, High Grade Series

3.67 (3)
Dimension E
17?
Cutting Capacity (phi mm) Hard Wire
1.6
Cutting Capacity (phi mm) Soft Wire
2.0
Dimensions C (mm)
51
Dimensions B (mm)
50
Dimensions D (mm)
10
Dimensions A (mm)
163
Nominal Dimension (mm)
150
Weight (g)
130
Material
70 carbon steel containing snap rings (CR-V 70C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC-306 07577193 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electric construction, DIY
5
From Japan
On 2018-01-18 19:28:04
The opening and closing is wonderful because it is not too hard not too loose. The texture of the grip is also very good.
This review is about item#7577193.
Processing of wires
5
From Japan
On 2013-08-28 21:30:21
I think that it is unnecessary to continue purchasing. It is a big deal that the handful is smooth. To put it aside, I think that it is without saying that you will put a spring on your hand.
This review is about item#07577193.
Repair
1
From Japan
On 2011-12-10 09:15:10
I can not judge the image and the drawing are different
This review is about item#07577193.

Related Products